JET® Notcher Assembly For 45 Ton Ironworkers
Write a Review
|
Questions & Answers (0)
Product Description
the Notcher Assembly - the ultimate game-changer for your JET® Ironworker This versatile attachment is designed to remove anything from a small nibble to a large notch out of Flat Bar or Angle Iron, giving you unparalleled precision and flexibility in your metalworking projects.
PRICE
$929.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 7 in |
| Height | 30 in |
| Weight | 30 lbs |
Product Details
| Type | Notcher |
| Description | Notcher Assembly For 45T Ironworkers |
| Manufacturers Part Number | JT1-245 |
| Brand | JET |
| Style Type | Ironworker |