Notice Keep Door Closed Sign, 7''W x 10''H, Rigid Plastic
Write a Review
|
Questions & Answers (0)
Product Description
ANSI NOTICE SIGNS
Notice Keep Door Closed Sign, 7''W x 10''H, Rigid Plastic
Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.
Notice Keep Door Closed Sign, 7''W x 10''H, Rigid Plastic
Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
| Thickness | 50 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Keep Door Closed |
| Type | Door Safety Signs |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Notice |
| Manufacturers Part Number | NGA4R |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |