Notice Sign 14x10 Vinyl - No Parking
Write a Review
|
Questions & Answers (0)
Product Description
ANSI NOTICE SIGNS
No Parking 14" x 10" Pressure Sensitive Vinyl
Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.
No Parking 14" x 10" Pressure Sensitive Vinyl
Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Thickness | 40 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Parking |
| Color | WHITE |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Description | Traffic Safety Sign |
| Legend Heading | Notice |
| Manufacturers Part Number | NGA19PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |