Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145996

MPN #: MTKC802VP

AccuformNMC Notice Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks Sign, Plastic, 10" x 14"

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Ensure truck drivers know you require them to turn off their motor, set brakes and chocks.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Prevent accidents by ensuring truck drivers take simple precautions
  • Permanently adhere your sign by choosing Dura-Vinyl ™
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Notice header indicates information considered to be important but not hazard-related
  • Plastic with protected surface coating (see details above)
  • Impact resistant with slight flexibility
  • Service temperature range: -90°F to 168°
  • Lightweight indoor/outdoor use
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Recycle code 6
  • Impact-resistant plastic is durable for indoor and sheltered outdoor use
  • Printed surface has clear UV protective overcoat Sign Muscle®
  • Abrasion and light chemical splash resistance
  • Rounded corners with mounting holes


PRICE
$16.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.3 lbs
Size10" x 14"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendNotice Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
ColorMulti-colored
Mounting LocationSurface
MaterialPlastic
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMTKC802VP
BrandAccuform

Compliance & Certifications

CertificationsOSHA