Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146073

MPN #: MCAW567VP

AccuformNMC All Pets Must Be On A Leash Please Clean Up After Your Sign, Plastic, 18" x 12", Green

Product Description
A helpful reminder can dramatically improve your property.

Semi-flexible, impact-resistant plastic signs are ideal for standard-duty use; including installation indoors or medium-term outdoor use. Common uses include facility safety signs, informational signs, job site construction signs, and equipment warning signs.

Plastic is the most economical choice for most any rigid sign application. Ideally suited for sizes up to 24" x 36" or smaller unless you are mounting to a wall or rigid surface where larger sizes are possible.

Plastic signs are protected with our scientifically strong Sign Muscle® coating, and come standard with rounded corners and pre-drilled mounting holes.

Features:
  • Remind dog owners to leash and clean up after their dogs
  • Encourage proper pet care and responsibility
  • Designed for indoor and medium-term outdoor applications
  • Graphics make the message easy to understand
  • Impact-resistant with slight flexibility it
  • Rounded corners and pre-drilled mounting holes
  • Impact-resistant with slight flexibility
  • Printed message is protected by Sign Muscle® top-coating
  • Service temperature range: - 90°F to 168°
  • Plastic with protected surface coating
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Recycle code 6


PRICE
$22.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight0.4 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendAll Pets Must Be On A Leash Please Clean Up After Your Pet (Graphic)
ColorGreen
Mounting LocationSurface
MaterialPlastic
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMCAW567VP
BrandAccuform