World Centric NoTree Paper Cold Cups, 12 oz, Natural, 1,000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
World Centric NoTree Paper Cold Cups, 12 oz, Natural, 1,000/Carton
Made from rapidly renewable, unbleached bamboo paper. No trees are used to make NoTree cups. Double bio-linings made from plants -- inner lining creates moisture barrier and outer lining keeps cups from sweating. Disposable, freezer safe, and contain no wax or plastic lining. Great for all cold beverages, but can also hold liquids up to 220°F. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Made from rapidly renewable, unbleached bamboo paper. No trees are used to make NoTree cups. Double bio-linings made from plants -- inner lining creates moisture barrier and outer lining keeps cups from sweating. Disposable, freezer safe, and contain no wax or plastic lining. Great for all cold beverages, but can also hold liquids up to 220°F. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Cups |
| Capacity | 12 oz |
| Material | Unbleached Bamboo Paper |
| Package Quantity | 1000 |
| Recyclable/Compostable | Compostable |
| Description | Cold Cups |
| Color | Brown |
| Manufacturers Part Number | CUSU12C |
| Dishwasher Safe | N |
| Microwavable | N |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased 100%; BPI Certified Biodegradable; BPI Certified Compost |