World Centric® Fiber Paper Cups, 2 oz. Capacity, Natural, 2000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached plant fiber, an annually renewable resource. Soak proof, freezer safe, and contain no wax or plastic lining. For use with hot or cold food items. Great for restaurants, cafes, and food trucks with sauces, dips, snacks and more. 100% compostable in 2 to 4 months in a commercial composting facility. Gluten free.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 2 oz |
| Made in the USA | No |
| Material | Unbleached Plant Fiber |
| Package Quantity | 2000 |
| Description | Fiber Hot/Cold Cups |
| Color | Tan |
| Manufacturers Part Number | CU-SC-2N-LFP |
| Brand | World Centric |