NPS® ACT Air-Lift Nesting Cafe Table, Vinyl T-Mold, 36" Round, Gray Nebula Top/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Rise to the Occasion with the NPS® Air-Lift Nesting Cafe Table – designed with smooth height adjustment for versatile use in any setting and a clever nesting feature for easy, efficient storage. This model includes a 1.2" particleboard core tabletop with a durable HPL surface and PVC edge banding for added durability and style. With pneumatic height adjustment transitioning between 30" and 40-1/2" with a single click, it's ideal for cafes balancing functionality and aesthetics. The nesting feature optimizes space-saving storage, while a user-friendly handle enables quick tabletop flipping and protective bumpers safeguard during storage. Built with a robust 13-gauge steel frame, 1/2" thick steel base, and four locking heavy-duty non-marring swivel casters, it ensures stability and smooth mobility.
PRICE
$859.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 30 - 40-1/2 in |
| Weight Capacity | 300 lbs |
| Top Thickness | 1-3/16 in |
Product Details
| Assembly Required | No |
| Type | Mobile Cafeteria Table |
| Frame Color Family | Black |
| Series | ACT |
| Top Color Family | Gray Nebula |
| Casters | Yes |
| Foldable | Yes |
| Description | Nesting Cafeteria Table |
| Frame Material | Steel |
| Leg Type | Pedestal |
| Manufacturers Part Number | ACT136PBTMGY |
| Shape | Round |
| Top Material | Laminate |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |