NPS® Aero-Lift Adj. Height Science Lab Table, Chemical Resistant Top, 72"L x 24"W x 42"H, Ash
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your space with the NPS® Aero-Lift Table! Engineered for effortless height adjustment, the Aero-Lift Table combines precision and durability to deliver an exceptional user experience. Its innovative Aero-Lift leg system allows for smooth, power-free height transitions-no bolts, pins, or tools required-while maintaining rock-solid stability at every level. Laser-marked level indicators make it easy to achieve quick and accurate adjustments, ensuring perfect alignment every time. Perfect for both seated and standing use, the Aero-Lift Table offers a dependable surface designed to adapt seamlessly to your needs. This table combines strength and style with its 2-3/8" square legs, made from 16-gauge, powder-coated black steel tubing. The sleek design is paired with superior structural integrity, as the steel legs are securely fastened to both the wooden apron and tabletop. Reinforced for long-term stability, the table features extended footprint glides that provide a wobble-free foundation. The Aero-Lift Table delivers uncompromising toughness while integrating an innovative height adjustment mechanism, making it as versatile as it is dependable. Our Chem-Res tabletop provides a durable, chemical-resistant surface designed for educational and science lab environments. Its sleek and functional design makes it a smart choice for spaces where experiments and scientific exploration take place. With smooth height adjustment and robust durability, the Aero-Lift Table delivers unmatched versatility and style.
PRICE
$779.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 27 - 42 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Table |
| Frame Color Family | Ash |
| Top Color Family | Black |
| Casters | Optional |
| Style | Science Table |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | Adjustable |
| Manufacturers Part Number | ALT10-WA-2472C |
| Shape | Rectangle |
| Top Material | Chem-Res |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA Certified, MAS Certified Green |