Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3151371

MPN #: HDT8-3072HGY

NPS® Heavy Duty Table, Adjustable Height, HPL Top, 72"L x 30"W x 22-1/4"-37-1/4"H, Gray

Product Description
The NPS® Heavy Duty Table with High Pressure Laminate top is the ideal fit for the classroom environment. The table top is stain and scratch resistant allowing for long term-use. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs adjust in 1" increments and are locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come standard with simple-adjust glides and have a caster option for easy mobility. NPS® Heavy Duty Table with High Pressure Laminate top. Play Work Study.

Features:
  • Steel Legs Adjust Smoothly And Easily In 1" Hole Increments – From 22-1/4" To 37-1/4" Height
  • Legs Built with 1-1/2 Square Tubing 14 Gauge Thickness
  • Leg Insert Built with 1-1/3 Square Tubing 16 Gauge Steel Frame
  • 11-Gauge Steel Brackets
  • Legs Built with Tamper - Free Hex Head Screws and Lock Nuts
  • 3/4" Table Top Thickness
  • 500 lb. Weight Capacity
  • 10 Year Warranty


PRICE
$489.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height22-1/4 - 37-1/4 in
Weight Capacity500 lbs

Product Details

Assembly RequiredYes
TypeHeavy Duty Table
Frame Color FamilyGray
SeriesHDT
Top Color FamilyGray
StyleContemporary
DescriptionHeavy Duty Height Adjustable Steel Table
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part NumberHDT8-3072HGY
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandNational Public Seating

Warranty

Warranty10 yr