Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB3151376

MPN #: HDT7-3072B

NPS® Heavy Duty Table, Standard Height, Butcherblock Top, 72"L x 30"W x 30"H, Maple/Black Frame

Product Description
The NPS® Heavy Duty Table with Butcher Block Top is the ideal working table for Makerspaces and STEM Labs. The Butcher Block top is made from 1-3/4" thick Maple wood coated with a urethane-based satin finish to prevent permanent stains. Maple top absorbs sound and impact, making for a safe learning environment. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The 11 gauge steel tabletop support tabs and corner brackets fuse as one with 4 heavy-duty tamper-free Loctite hex screws. The steel legs feature a supreme dual connection. The (12 gauge) leg-base is fastened to the tabletop with 4 heavy-duty screws which gets inserted into the frame using a strong welded hangar bolt. Legs connect to the frame corner brackets with industrial-grade nylon-insert lock nuts. All legs come standard with simple-adjust glides with optional caster/gusset kits. Durable wood and hard work come together in the NPS® Butcher Block Top Heavy Duty Table.

Features:
  • 14 gauge steel tubing
  • 12 gauge top plate
  • Leveling glide and caster option
  • Offered in powder coated black
  • MAS Certified Green
  • 500 lb. Weight Capacity
  • 10 Year Warranty


PRICE
$959.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height30 in
Weight Capacity500 lbs

Product Details

Assembly RequiredYes
TypeHeavy Duty Table
Frame Color FamilyBlack
SeriesHDT
Top Color FamilyMaple
DescriptionHeavy Duty Steel Table
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part NumberHDT7-3072B
ShapeRectangle
Top MaterialButcherblock
BrandNational Public Seating

Warranty

Warranty10 yr