NPS® Stage Package, Carpet, Shirred Pleat Skirting, 192"L x 144"W x 16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The NPS® Portable Carpeted Stage Group is a reliable and affordable solution for school performances, assemblies, and special events. Built with a heavy-duty 16-gauge steel frame finished in black powder coating, it offers long-lasting durability and stability. The premium 3/4-inch plywood deck includes a firmly affixed carpeted surface that provides comfort, sound absorption, and a polished appearance. Its sturdy 14-gauge steel legs feature simple, spring-loaded locking mechanisms that ensure quick, safe setup and allow the stage to fold easily for compact, portable storage. With a weight capacity of more than 200 pounds per square foot, the stage supports demanding use with confidence. High-impact plastic glides protect floors from scraping or damage during movement. Welded ganging devices enable multiple stages of equal height to connect seamlessly, forming larger platforms or customized choral and band riser arrangements. This set also includes two stage steps, 14-gauge guardrails for added safety, and elegant skirting for a professional, finished look.
PRICE
$9,609.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 192 in |
| Width | 144 in |
| Height | 16 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Stage Package |
| Color | Black |
| Skirting Attachment | Mating Hook & Loop Tape |
| Skirting Material | Polyester |
| Frame Material | Steel |
| Manufacturers Part Number | SG481606C-10-SS10 |
| Top Material | Carpet |
| Brand | National Pubic Seating |
Warranty
| Warranty | 10 yr |