NPS® Transfix Adjustable Height Stage, Hardboard, 96"L x 48"W x 16" - 24"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
National Public Seating's® Transfix Stages offer a lightweight, portable stage solution with 4' x 8' platforms that are height adjustable from 16-24", and roll on caster wheels. Available in hardboard, these lighter weight portable platform pieces are the perfect solution for when one person will be doing the setup. Height adjustable, simply open and lock legs in place while stage is on optional dolly, select desired leg height and lower to floor in one motion, by one person. Using our plated 14-gauge adjustable legs and clevis pin system, changing heights is simple and smooth. Gang together multiple units to create any size stage.
PRICE
$1,005.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Height | 16 to 24 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Adjustable Height Stage |
| Color | Brown |
| Frame Material | Steel |
| Manufacturers Part Number | TFXS48961624HB |
| Top Material | Hardboard |
| Brand | National Pubic Seating |
Warranty
| Warranty | 10 yr |