NPS® Wood Science Lab Table, 42 X 60 X 30, Whiteboard Top
Write a Review
|
Questions & Answers (0)
Product Description
National Public Seating strong and sturdy Science Tables are a necessity for your science lab. Built from solid ash wood with an attractive polyurethane clear finish, our Wood Frame Science Lab Tables are perfect for science and chemistry classrooms. The table legs are assembled with a 13-gauge, heavy-duty steel brace attached with a metal-on-metal double bolt connection secured with nylon threaded lock nuts for superior holding strength. NPS® Science Tables are offered with book compartments or a solid front apron. Each leg is outfitted with rubber liquid-protecting leg boots and adjustable glides for accurate floor leveling, offering a wobble-free experience. The Whiteboard is made from 1.25" Industrial Grade Particleboard with a High-Pressure Laminate top and 3mm Edge banding
PRICE
$795.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 42 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Natural |
| Top Color Family | Whiteboard |
| Casters | No |
| Foldable | No |
| Description | NPS® Wood Science Lab Table, 42 x 60 x 30, Whiteboard Top |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | Fixed |
| Manufacturers Part Number | SLT1-4260W |
| Shape | Rectangle |
| Top Material | Whiteboard |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA Certified, MAS Certified Green |