Orfit® Orfibrace® NS Antibacterial Splinting Material, 24" x 36" x 1/8", Non Perforated
Write a Review
|
Questions & Answers (0)
Product Description
Orfibrace® NS is a unique rigid and supportive material for your patients. Its high resistance to stretch offers you excellent control while molding. It has a superior surface finish. Orfibrace® NS is unique in that it can be activated in a splint pan or in the oven, according to its coated surface. Non-stick coated material. Excellent resistance to fingerprints. Easy to trim and smooth edges. Antibacterial property. Ideal to mold onto positive plaster molds protected by a cotton lining.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 4 lbs |
| Size | 24" x 36" |
| Thickness | 1/8 in |
Product Details
| Type | Splinting Material |
| Color | Light Gray |
| Style | Non Perforated |
| Material | Non-Stick Coated Material |
| Package Quantity | 1 |
| Description | Orfibrace® NS Splinting Material |
| Manufacturers Part Number | 24-5880-1 |
| Brand | Orfit |