NTEP Approved Legal for Trade Class III Truck is certified for commercial transactions and is supplied with Certificate of Compliance. Quickly verify inbound and outbound freight Versatile truck combines all features of a pallet truck with a portable high-quality scale/sensor. UL approved scale operates on rechargeable battery (included) for up to 500 hours. Backlit LCD display with 1"H characters. Color-coded, tactile-feel keys (ZERO, TARE, FUNCTION). Displays up to 5000 lb. capacity in 1 lb. increments (or kilograms/grams). Accurate to 0.05%. Truck Does Not Have An Rs-232 Port For Use With A Serial Device. Durable powder coat finish. 1 Year Limited Warranty.
Global Industrial
Model # :WB242050
Global Industrial Manual Pallet Jack Scale Truck,NTEP Approved Legal for Trade,5000 lb, 27x48 Forks
|
Questions & Answers (0)
Product Description
PRICE
$3,099.00
This product will be restocked by Jan 30, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 27 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 5000 lbs |
| Fork Length | 48 in |
| Fork Width | 7 in |
| Distance Between Forks | 12-7/8 in |
| Distance Across Forks | 27 in |
Product Details
| Assembly Required | No |
| Scale Accuracy | 5 % |
| Charger | Included |
| Material | Steel |
| Operation | Manual |
| Brand | Global Industrial |
| Battery Type | Rechargeable Battery |
| Type | Manual Pallet Jack Scale |
| Color | Yellow |
| Wheel Type | Solid |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Certifications | NTEP Approved |