Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB1025761

MPN #: PT112M-GKaM

Adam Equipment PT11M Series NTEP Platform Scale W/GkaM LCD Indicator, 4'x4', 2,500 lb x 0.5 lb

Product Description
PT industrial platform scales offer durability, quality construction and ease of use for weighing oversized or heavy objects on warehouse floors. The PT platform is designed for weighing pallets, crates and large containers in warehouses or on loading docks. The scale features a large, steel base with a diamond plate surface, adjustable leveling feet and cable. Optional ramps facilitate loading and unloading heavy objects. Includes the GKaM LCD Indicator for expanded weighing applications that include check weighing, parts counting and dynamic animal weighing.

Features:
  • Rugged construction stands up to industrial use
  • Diamond-plate surface for added grip
  • Optional ramps facilitate loading and unloading
  • Includes GKaM LCD Digital Indicator
  • Approximately five-meter/15-foot shielded cable


PRICE
$2,009.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width47-1/4 in
Height4-5/16 in
Weight Capacity2500 lbs
Weight178.1 lbs
Readability0.5 lbs
Display Digit Height0.8" (20mm)
Unit of Measurementg, kg
Pan/Platform Size4' x 4'

Product Details

DisplayLCD
Power Supply12VDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialSteel
Indicator IncludedYes
Manufacturers Part NumberPT112M-GKaM
BrandAdam Equipment
TypePallet Scale
ColorBlue
SeriesPT
CalibrationExternal
Voltage12 V
Package Quantity1
DescriptionNTEP Platform Scale With Indicator
InterfaceRS-232
Battery Life Hours70
Stabilization Time2 Seconds
Legal for TradeYes

Compliance & Certifications

CertificationsNTEP