Detecto T100 Top Load Scale 100lb x 4oz Enamel Finish W/ 10-1/2" Fixed Dial, 9" x 9" SS Platform
Write a Review
|
Questions & Answers (0)
Product Description
The T100 and T200 are extra-large, high-capacity top loading dial scales well-suited for shipping and receiving departments. Built to take constant use, these models feature temperature compensation which assures accurate readings in fluctuating temperatures. With your choice of chrome-plated steel platforms in 11.5" (292mm) and 15" (381mm) square sizes, these large capacity top loaders are ready for weighing large items.
PRICE
$449.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 10 in |
| Height | 14-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 20 lbs |
| Dial Diameter | 10-1/2 in |
| Platform Width | 11-1/2 in |
| Readability | 4 oz |
| Pan/Platform Size | 11-1/2" x 11-1/2" |
| Platform Length | 11-1/2 in |
Product Details
| Type | Dial Scale |
| Display | Fixed Dial |
| Platform Material | Stainless Steel |
| Color | Tan |
| Material | Steel |
| Description | Plate |
| Manufacturers Part Number | T100 |
| Housing Material | Enamel |
| Brand | Detecto |