SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Item #: WBB776804

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$625.50 up to 36% OFF

Price: $399.95

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 18"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 18"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 24"L x 20"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 24"L x 20"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 30"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 30"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 20"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 20"W x 36"H

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Prairie View LE3018KD, KD Pan Rack, 20 Pan Cap., 21-1/4" W x 68-3/4" H x 26" D

Prairie View LE3018KD, KD Pan Rack, 20 Pan Cap., 21-1/4" W x 68-3/4" H x 26" D

Prairie View WE302323KD-DSR, Donut Screen Rack, KD, End Load, 25-1/2"W x 24"D, Aluminum

Prairie View WE302323KD-DSR, Donut Screen Rack, KD, End Load, 25-1/2"W x 24"D, Aluminum

Donut Screen Rack, Capacity 20 Screens

Donut Screen Rack, Capacity 20 Screens

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Features:
  • All aluminum construction, will not rust
  • Adjustable handle and shelves
  • Smooth, flat solid surface is easy to clean
  • 400 lb. capacity per shelf
  • Easy lock bushing assembly
  • 5" swivel stem casters
  • 36 work surface height
  • Ships Knock-Down UPS
  • Model shown AUC2036


Weights & Dimensions

  • Depth 48 in
  • Wheel Diameter 5 in
  • Width 24 in
  • Height 36 in
  • Work Height 36 in

Product Details

  • Number of Shelves 2
  • Type Standard Cart
  • Brand Prairie View
  • Material Aluminum
  • Manufacturers Part Number AUC2448
  • Shelf Capacity 400 lbs
  • Caster Type Swivel Stem Casters
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Item #: WBB776804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant