Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2370251

MPN #: C6030BSZ-GY

Stackbin No. 1 Adjustable Height Complete Packing Workbench, Laminate Safety Edge, 60"W x 30"D, Gray

Product Description
Stackbin No. 1 Adjustable Height Complete Packing Workbench - Laminate Safety Edge 60 x 30 Gray

This packing workstation covers all the bases for most of the shipping and packing applications. Workbench is height adjustable in 1" Increments. Workbench frames are constructed from 14 gauge with full arc-welded steel Legs, and 16 gauge steel accessories.

Features:
  • Fixed top shelf for carton storage
  • 2 full-depth bottom shelves
  • 12" deep adjustable height steel shelf
  • 4 way adjustable spool holder
  • Fluorescent light fixture
  • 4 outlet electrical strip with rear mount rail
  • cUL certified




Bins & Packaging Paper Sold Separately

PRICE
$1,407.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy