Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB2370304

MPN #: P9630BSZ-T-GY

Stackbin No. 1 Adjustable Height Complete Packing Workbench, Laminate Safety Edge, 96"W x 30"D, Gray

Product Description
This packing workstation covers all the bases for most of the shipping and packing applications. Workbench is height adjustable in 1" increments. Workbench frames are constructed from 14 gauge with full arc-welded steel legs, and 16 gauge steel accessories. Made in USA.

Features:
  • Fixed top shelf for carton storage
  • 2 full-depth bottom shelves
  • 12" deep adjustable height steel shelf
  • 4 way adjustable spool holder
  • Fluorescent light fixture
  • 4 outlet electrical strip with rear mount rail
  • cUL certified
Bins & packaging paper sold separately.

PRICE
$1,525.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height82 - 87 in
Weight Capacity1000 lbs
Weight320 lbs
Top Thickness1-1/4 in
Nominal Height82 - 87 in

Product Details

Assembly RequiredYes
Number of Drawers--
Edge TypeSafety W/ T-Mold
Leg StyleC-Channel Leg
MaterialSteel
Number of Shelves4
Construction TypeUnassembled
Manufacturers Part NumberP9630BSZ-T-GY
BrandStackbin
PowerYes
TypeDeluxe Packing Workbench
ColorGray
SeriesBasic Packing Workbench No. 1
Power Type15 Amp, 125 Volt Outlets
Adjustment TypeBolted Leg
Number of Hoops12
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialPlastic Laminate
Number of Spools Held1

Compliance & Certifications

CertificationscUL