- Black Oxide increases the drills ability to retain coolant thus reducing chip welding
Model # :WBB556029
MPN #: 1045019
#19 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. # 19 (.1660") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 2-1/8" Flute x 3-1/4" OAL 10/pack.
PRICE
$11.00 Sold in packages of 10 / $1.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Size | # 19 in |
| Number Size | #19 |
| Flute | 2-1/8 in |
| Flute Length | 2-1/8 in |
| Decimal Equivalent | 0.166 |
Product Details
| Type | General Purpose |
| Drill Point Angle | 118 Degrees |
| Coating | Black Oxide |
| Drill Style | Jobbers Length |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | HSS |
| Shank Style | Straight Shank |
| Package Quantity | 10 |
| Manufacturers Part Number | 1045019 |
| Grade | General Purpose |
| Flute Type | Standard |