Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
# 3 Cobalt Imported 60 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" D x 7/64" L

Model #: WBB558616

MPN #: 5220003

# 3 Cobalt Imported 60 ° Drill & Countersink Plain RH-1/4" Body D x 7/64" D x 7/64" L

|
Questions & Answers (0)
PRICE
$7.80
Usually ships in 1 to 4 days
Cobalt TMX 60° Combined Drill & Countersink Plain Type. # 3 Cobalt 60° TMX Combined Drill & Countersink Plain Type - RH - 1/4" body diameter x 7/64" drill diameter x 7/64" drill length x 2" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations
  • Cobalt offers increased heat resistance


1
1
Easy online or call-in returns.