Clearance
x

Take 15% off your entire order!

Offer applied at checkout

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB556051

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.42 ea.

Price: $14.20 / Pkg of 10

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#51 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Crystal Clear, 12 oz. - 1610830 - Pkg Qty 6

Rust-Oleum Industrial 1600 System Gen Purpose Enamel Aerosol, Crystal Clear, 12 oz. - 1610830 - Pkg Qty 6

1/4" And Letter "E" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

1/4" And Letter "E" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

3/8" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

3/16" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

3/16" Hd Cobalt Import Jobber Drill 135 ° Split Point - Pkg Qty 10

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Cobalt TMX Heavy Duty 135° split point Jobber Drill. # 36 (.1065") Heavy Duty Cobalt Jobber Drill Straw/Amber color 135° Split Point 1-7/16" Flute x 2-1/2" OAL 10/pack.
  • Cobalt offers increased heat resistance
  • Heavy Duty construction to take on the rugged applications
  • Split point offers self centering ability for drill starting


Weights & Dimensions

  • Number Size #36
  • Flute Length 1-7/16 in
  • Length 2-1/2 in
  • Flute 1-7/16 in
  • Decimal Equivalent 0.1065
  • Size 36 in

Product Details

  • Point 135° Split
  • Country of Origin Import
  • Flute Type Standard
  • Shank Style Straight Shank
  • Type Split Point
  • Grade Heavy Duty
  • Drill Style Jobbers Length
  • Package Quantity 10
  • Drill Point Angle 135 Degrees
  • Material Cobalt
  • Finish Bright
  • Manufacturers Part Number 5270036
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

# 36 Hd Import Cobalt Jobber Drill 135 ° Split Point - Pkg Qty 10

Item #: WBB556051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant