Economical packing/shipping workbenches help organize items necessary with most applications. The accessories offered cover most of the basic needs and can always have other accessories added in the future as the process evolves. Workbench is height adjustable in 1" increments. Workbench frames are constructed from 14 gauge with full arc-welded steel legs, and 16 gauge steel accessories. Made in USA.
Features:- 4 way adjustable spool holder
- 12" deep adjustable height steel shelf
- 16" deep adjustable height carton shelf with hoop dividers
- 24" full depth bottom shelf
- 14"W x 16"D x 5"H roller bearing drawer