Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB2370229

MPN #: 4-8PACK-8-GY

Stackbin No. 8 Adjustable Height Packing Workbench, Laminate Square Edge, 96"W x 30"D, Gray

Product Description
Economical packing/shipping workbenches help organize items necessary with most applications. The accessories offered cover most of the basic needs and can always have other accessories added in the future as the process evolves. Workbench is height adjustable in 1" increments. Workbench frames are constructed from 14 gauge with full arc-welded steel legs, and 16 gauge steel accessories. Made in USA.

Features:
  • 4 way adjustable spool holder
  • 12" deep adjustable height steel shelf
  • 16" deep adjustable height carton shelf with hoop dividers
  • 24" full depth bottom shelf
  • 14"W x 16"D x 5"H roller bearing drawer


PRICE
$1,199.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth30 in
Height80 - 85 in
Weight Capacity1000 lbs
Weight360 lbs
Top Thickness1-3/4 in
Nominal Height80 - 85 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Number of Shelves3
Construction TypeUnassembled
Manufacturers Part Number4-8PACK-8-GY
BrandStackbin
PowerNo
TypeDeluxe Packing Workbench
ColorGray
SeriesEconomical Packing Workbench No. 8
Adjustment TypeBolted Leg
Number of Hoops6
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialPlastic Laminate
Number of Spools Held1