Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB412594

Global Industrial™ Numbered Cones, 1-20, Red

Product Description
Improve efficiency and reduce the margin of error with our Global Industrial™ Numbered Cones. Brightly colored in red, with numbers on all four sides, these cones are easily visible from virtually every vantage point, making them ideal for marking customer pickups and outbound shipments, as well as various law enforcement needs.

  • 360° visibility.
  • Nestable and stackable for easy storage.
  • Won't tip over, move, or slide.
  • Made of durable, high-impact plastic.

  • Each cone, numbered 1-20, is equipped with a small hole at the top for flags <4mm in diameter, along with a slot to easily store and clip paperwork, such as warehouse shipping and receiving receipts. 20 cones per package. 4.38" H x 4.5" W x 4.5" L each.

    PROMOTIONAL PRICE
    $32.63

    was $45.95
    Save $13.32 (29%)
    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Backordered, expected around 01/30/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4-1/2 in
    Width4-1/2 in
    Height4-3/8 in
    Weight0.2 lbs
    Size4-1/2"W X 4-1/2"H

    Product Details

    TypeCone With Numbers
    ColorRed
    MessageNumbers 1-20
    MaterialPolypropylene
    Package Quantity20
    Manufacturers Part Number412594
    BrandGlobal Industrial

    Warranty

    Warranty1 yr