Nut Eyebolt - 3/4-10 x 10"L - 1-1/2" I.D. - 2-13/16" O.D. - Shoulder Pattern - Carbon Steel
Write a Review
|
Questions & Answers (0)
Product Description
Drop forged carbon steel
Hot dip galvanized to ASTM A 153: UNC-2A before galvanizing
Each threaded eyebolt includes one galvanized hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
Hot dip galvanized to ASTM A 153: UNC-2A before galvanizing
Each threaded eyebolt includes one galvanized hex nut assembled
Shank Dia. & Thread +.090/-.030
Shank Length +.060/-0
Eye I.D. +.090/-.030
Eye O.D. +.090/-.030
Thread Length +.060/-0
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | 3/4-10 |
| Thread Length | 4 in |
| Rated Weight Capacity | 5200 lbs |
| Eye Outside Dimension | 2-13/16" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 10 in |
| Eye Inside Dimension | 1-1/2" |
Product Details
| Pattern | Shoulder |
| Country of Origin | Made in USA |
| Finish | Hot Dip Galvanized |
| Material | Drop Forged Carbon Steel |
| Manufacturers Part Number | N2028-10 |
| Brand | Ken Forging |
Compliance & Certifications
| Certifications | ASTM A153 |