Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3060801

MPN #: JT9-13005701

JET® Nut Jdp-14/17/20 (Text) , JT9-13005701

Product Description

This authentic manufacturer-supplied part is specially designed for use with Jet drill presses. It is a special hardware that helps to secure the parts together. This is an identical replacement for a missing or a damaged component that was installed on a new unit. Make sure to refer to the appropriate diagrams for your model to ensure the exact location and the proper replacement procedure. One durable metal nut is included. Pliers might be needed to perform this repair.

For Use With:
  • Jet JDP-17MF (354169) 17 in. Drill Press
  • JDP-17MF (354169) 17 in. Drill Press
  • JDP-20MF (354170) Drill Press
  • JDP-20MF (354170) Drill Press
  • J-2500 (354400) Drill Press
  • J-2500 (354400) Drill Press
  • J-2530 (354401) Drill Press
  • J-2530 (354401) Drill Press
  • JDP-15M (354165) Drill Press
  • JDP-15M (354165) Drill Press
  • JDP-15MF (354166) Drill Press
  • JDP-15MF (354166) Drill Press
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JDP-14J Drill Press
  • JDP-14J Drill Press



PRICE
$6.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-13005701
TypeNut
For Use WithDrills, Drill Press
BrandJET