KIND® Nuts and Spices Bar, Dark Chocolate Nuts and Sea Salt, 1.4 oz., 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
A tantalizing blend of whole nuts and aromatic spices. Each bar contains five grams or less of sugar. Delicious flavor combinations. Gluten-free, non-GMO and all natural ingredients.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.4 oz. |
Product Details
| Type | Snack Bar |
| Tabs per Set | 1.4 oz. |
| Flavor | Dark Chocolate, Nuts and Sea Salt |
| Package Quantity | 12 |
| Description | Nuts and Spices Bar |
| Manufacturers Part Number | 17851 |
| Gluten Free | Yes |
| Brand | Kind |