MISS VICKIE'S Kettle Cooked Chips Variety Mix, 1.375 oz, 30 Count
Write a Review
|
Questions & Answers (0)
Product Description
This package offers a delicious variety of 30 single-serve bags of MISS VICKIE'S Kettle Cooked Potato Chips: 12 MISS VICKIE'S Jalapeno Flavored Potato Chips, 6 MISS VICKIE'S Original Recipe Sea Salt Potato Chips, 6 MISS VICKIE'S Smokehouse BBQ Flavored Potato Chips, and 6 MISS VICKIE's Sea Salt and Vinegar Flavored Potato Chips. Miss Vickie's chips bring you the honest, simple taste of long ago, full of tradition and the great taste you love. Everything's better when it's Crafted with Care. That's why we make our lip-smacking, home-style LAY'S Kettle Cooked potato chips in small batches using only the best ingredients.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.375 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Miss Vickie's Kettle Cooked Chips Variety Mix |
| Manufacturers Part Number | 295-00010 |
| Gluten Free | No |
| Brand | Miss Vickie's |
Compliance & Certifications
| Certifications | Contains Nuts |