Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2308634

MPN #: 30456412

Ohaus® NV221 Navigator® Portable Balance, 220g x 0.1g, 5-3/4" x 7-1/2" Platform

Product Description
Rugged, Multi-Purpose Balances for a wide range of general weighing applications, the Navigator® series which is perfect for general weighing applications in laboratory, industrial and educational settings. Ruggedly constructed and multifunctional, the Navigator® is a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Checkweighing
  • Display: Liquid Crystal Display (LCD) with backlight
  • Operation: AC Adapter (Included) or 4 C Batteries (Not Included)
  • Communication: RS-232, USB, or Ethernet (available as accessories)
  • Construction: ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble
  • Design Features: Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings


PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Width8 in
Height2-13/16 in
Weight Capacity220 g
Weight2 lbs
Cord Length6 ft
Readability0.1 g
Display Digit Height0.78"
Unit of Measurementg, kg, N, oz, ozt, dwt, lb, lb:oz, ct, grain
Platform Diameter5-3/4 in
Pan/Platform Size5-3/4" x 7-1/2"

Product Details

DisplayLCD
Power SupplyAC Adapter (Included), 4 C Batteries (Not Included)
ApplicationWeighing, Parts Counting, Percent Weighing, Checkweighing
Operating Temperature10° - 40°C / 50° - 104°F
MaterialPlastic, Stainless Steel
Manufacturers Part Number30456412
BrandOhaus
TypePortable Balance
ColorWhite
SeriesNavigator®
Tare RangeTo Capacity by Subtraction
Draftshield IncludedNo
Package Quantity1
InterfaceRS-232, USB
Battery Life Hours270
Stabilization Time1 Second
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE