x

Take 15% off your entire order!

Offer applied at checkout

AIN Plastics Nylatron GS Plastic Sheet Stock, 48 in.L x 24 in.W x 1/32 in. Thick, Black

AIN Plastics Nylatron GS Plastic Sheet Stock, 48 in.L x 24 in.W x 1/32 in. Thick, Black

Item #: WBB1606007

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Nylatron GS Sheet Stock, 48"L x 24"W x 1/32" Thick, Black

AIN Plastics Nylatron GS sheets are constructed of a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. Nylatron GS parts maintain better fit and clearances, and have less tendency to seize as bearings. These sheets have at temperature range of 0°-220°F and a tensile strength of 12,500 PSI. Dimensions: 48" length, 24" width, 1/32" thick, and comes in a black color.

Features:
  • Broadest size range availability
  • Good mechanical and electrical properties
  • Ideal balance of strength and toughness
  • Cast as finished parts and near net shapes (nylon 6)

  • TENSILE STRENGTH (PSI) 12500
  • BRAND Ain Plastics
  • PACKAGE QUANTITY 1
  • CONSTRUCTION Nylatron GS
  • LENGTH INCHES 48
  • WIDTH INCHES 24
  • THICKNESS INCHES 1/32
  • COLOR FINISH Black
  • TEMPERATURE RANGE 0°-220°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Nylatron GS Plastic Sheet Stock, 48 in.L x 24 in.W x 1/32 in. Thick, Black

AIN Plastics Nylatron GS Plastic Sheet Stock, 48 in.L x 24 in.W x 1/32 in. Thick, Black

Item #: WBB1606007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant