Goodway Nylon Brush for 15/16" ID tubes - 15/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Brand | Goodway |
Related Products
Silicon Carbide Impregnated Nylon brush for cleaning medium deposits in 11/16"-3/4" id tubes.
Dual Diameter Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous internally enhanced tubes. The large diameter end of the brush cleans into the grooves, while the small diameter end cleans the lands of a tube's rifling. Features: High quality dual diameter spin-grit brush Specially designed for enhanced/spiraled tubes Durable and long lasting Available for tubes 1/2"-1-1/4" (12-11/16-32mm) I.D.
Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous tubes The abrasive, impregnated nylon bristles of the brush clean and polish tubes in one step. Unlike regular spiral brushes, the Spin-Grit is designed to be oversized in the tube, so the bristles layover, putting the abrasive in contact with the tube wall. Features: High quality Spin-Grit Brush Durable and long lasting Available for tube sizes 1/4"-1" (6-3/8-25-3/8mm) I.D. Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) only
Genuine Goodway® flexible 17' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications. Use advanced technology to reduce breakage. Available with standard threaded or Quick Connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. If using with a RAM-5, please choose "RAM-5", otherwise choose "other". Please choose your tube cleaner model and brush fitting coupling type for proper sizing. Features: Genuine shaft and brushes - Fully guaranteed Abrasion ...
Flexible Shaft with durable nylon casing for wet tube cleaning applications. 12' long tube cleaning shaft with high-quality galvanized steel core for superior performance Features: Genuine shaft and brushes - Fully guaranteed Abrasion resistant casing - Long life Unique strain relief system - Reduces unwanted breakage High quality nylon shaft casing - Rugged Galvanized steel core - Unmatched performance Quick Connect features (where available) - Quicker brush and shaft changes Quick Connect and threaded options available Designed for wet tube cleaning applications Fitting tube IDs from ...