Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Brown, 18", 100/Bag, 10 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Soft heavyweight nylon honeycomb hairnet that is a breathable fabric which provides economical protection.
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Size | 18" |
Product Details
| Type | Hairnet |
| Material | Nylon |
| Package Quantity | 1000 |
| Description | Nylon Honeycomb Hairnet |
| Color | Brown |
| Manufacturers Part Number | 109HPI-18-BN |
| Brand | Keystone |