Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag
Polypropylene beard cover that is a light weight breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
Polypropylene beard cover that is a light weight breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Size | 18" |
Product Details
| Type | Beard Net |
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Polypropylene Beard Cover |
| Color | White |
| Manufacturers Part Number | 112NWI-LRG-1BG |
| Brand | Keystone |