Vestil Nylon Pallet Rack Netting, 2 Nets, 111" x 3/16" x 96" 2500 Lb Capacity, Black - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Nylon pallet rack netting helps minimize the potential of racked products falling off the back of pallet racks.
PRICE
$587.90 Sold in packages of 2 / $293.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 111 in |
| Width | 3/16 in |
| Depth | 111 |
| Height | 96 in |
| Weight Capacity | 2500 lbs |
| Load Rating | 2500 lbs |
Product Details
| Assembly Required | No |
| Type | Safety Netting |
| Color | Black |
| Material | Nylon |
| Package Quantity | 2 |
| Manufacturers Part Number | PRN-111-8 |
| Brand | Vestil |
| Mesh Size | 4 x 4 in |
Warranty
| Warranty | 30 days |