Nylon Plastic Adjustable Lever With Stainless Steel Components 3/8-16 x 1.26 Stud 3.07"L - USA
Write a Review
|
Questions & Answers (0)
Product Description
Patented and made in the USA, adjustable hand levers are the result of modern industrial design; Glass fiber reinforced thermoplastic with molded in metal insert. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upward disengages the serrations, allowing it to be swivelled to the ideal clamping position. On releasing the lever, the serrations automatically re-engage. Maximum heat resistance of nylon plastic: 150°C (230°F).
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8-16 in |
| Handle Length | 3.07" |
| Thread Length | 1.26 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Handle Material | Glass Fiber Reinforced Nylon Thermoplastic w/ Molded-In Metal Inlay |
| Type | Threaded Stud |
| Color | Black |
| Spring Material | Stainless Steel 301 Series |
| Country of Origin | Made in USA |
| Screw Material | Stainless Steel 303 Series |
| Material | Plastic |
| Insert Material | Stainless Steel 303 Series |
| Description | Adjustable Lever |
| Manufacturers Part Number | 6T32S35K |
| Brand | J.W. Winco |