PATRIOTIC DECORATIONS
Nylon USA Windsock
US flag & banner sets offer a complete unit for displaying and hanging flags. Hang and display a US flag anywhere with this selection of US flag and banner sets. Made of premium nylon with embroidered stars for higher visibility. Individually sewn stripes for better vivid color contrast. All-weather, fade resistant nylon. Measures 5" diameter x 36".
Nylon USA Windsock 5" Dia. X 36"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 5" |
| Flag Length | 36" |
Product Details
| Style | American Flag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | 5" Dia. x 36" Nylon USA Windsock |
| Color | Red, White & Blue |
| Manufacturers Part Number | 372 |
| Brand | Annin |