Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168417

MPN #: O-14-75-3500-201

Sealer Sales O-201 General Purpose Polyolefin CF Shrink Film, 75 Ga., 14"W x 3500'L, Clear, 1 Roll

Product Description
General Purpose Shrink Film O-201-Series POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal.

POF film is very versatile and can be used with virtually any shrink machine. It is "smoke free" and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package.

Features:
  • High clarity - co-extruded, multi-layered construction
  • Softer than PVC film, yet strong and highly tear resistant
  • "Smoke-Free" - corrosion free sealing with no fumes or wire build up
  • High tensile strength and puncture resistance for added toughness
  • Runs on a variety of equipment - excellent machine-ability on semi-automatic and automatic wrappers
  • Will not embrittle with age


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3500 ft
Width14
Thickness0.75 mil
Gauge75 ga

Product Details

TypeShrink Film
MaterialPolyolefin
Package Quantity1
ColorClear
Manufacturers Part NumberO-14-75-3500-201
BrandSealer Sales