For Use With:
- Jet JPS-10TS (708492K) 10" ProShop 30" Steel Wings
- JPS-10TS (708493K) 10" ProShop 52" Fence
- Steel Wings
- JPS-10TS (708494K) 10" ProShop 30" Fence
- Cast Iron Wings
- JPS-10TS (708495K) 10" ProShop 52" Fence
- Cast Iron Wings
Product Details
| Manufacturers Part Number | JT9-JPS10TSR-374 |
| Type | O-Ring |
| For Use With | Fencings |
| Brand | JET |