This is a genuine Dirt Devil upright vacuum belt. It fits vacuums that use a Style 4 or Style 5 belt. This is a flat belt which is used to transfer motion from the drive shaft to the brushroll. Th brushroll spins inside the suction nozzle in order to agitate the fibers of carpet or upholstery. This loosens dirt for a thorough clean. Note that the old belt may seem larger then the replacement belt because they get stretched out over time. One belt is included per package. For Use With: Jet JSM-403 1/2-inch Square Drive Impact Wrench
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Twin Hammer impact mechanism delivers balanced power Lightweight aluminum construction reduces weight Adjustable power regulator for variable forward power Performance @ 90 PSI. Air Inlet NPT 1/4". Min Hose Size 3/8"Twin Hammer impact mechanism delivers balanced power Lightweight aluminum construction reduces weight Adjustable power regulator for variable forward @ 90 PSI. Air Inlet NPT 1/4". Min Hose Size 3/8"
This is an authentic OEM part. The gasket o-ring is made for use with many espresso machines, and is often fastened between the chrome steam valve body and nut. The plastic gasket o-ring is sold individually. The protective gasket o-ring provides protection from leakage. A screwdriver, pliers and a wrench are helpful for the repair process. For Use With: Jet JSG-0750 3/4" Impact Wrench