JET Air Impact Wrench, 1/2" Drive Size, 680 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Twin Hammer impact mechanism delivers balanced power Lightweight aluminum construction reduces weight Adjustable power regulator for variable forward power Performance @ 90 PSI. Air Inlet NPT 1/4". Min Hose Size 3/8"Twin Hammer impact mechanism delivers balanced power Lightweight aluminum construction reduces weight Adjustable power regulator for variable forward @ 90 PSI. Air Inlet NPT 1/4". Min Hose Size 3/8"
PRICE
$249.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 |
| Air Hose ID | 3/8 in |
| Air Inlet | 1/4 in |
| Max Torque | 680 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 25 - 400 lb-ft |
| Bolt Capacity | 9/16 in |
Product Details
| Blows per Minute | 1200 BPM |
| Classification | R 6 |
| Type | Air Impact Wrench |
| CFM | 4.2 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4.2 SCFM |
| Clutch | Twin Hammer |
| Sound Pressure | 91 |
| Description | Air Impact Wrench |
| Manufacturers Part Number | JT9-505103 |
| Sound Power | 104 dBA |
| PSI | 90 psi |
| Retainer Type | Ring |
| Free Speed | 8000 rpm |
| Brand | JET |