Tingley® O12007 Magnaprene™ Plain Front Overall, Yellow, 3XL
Magnaprene™ - Classic Neoprene Performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal Applications: Petrochemical, Chemical, Off Shore Drilling, Mining, Fishing, and Forestry. Chemical Resistance: Animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
Tingley® O12007 Magnaprene Plain Front Overall, Yellow, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
| Thickness | 12 mil |
| Inseam | 32" |
Product Details
| Type | Rain Overalls |
| Color | Yellow |
| Style | Magnaprene |
| Outseam | 45 |
| Material | Single Coated Neoprene on Nylon |
| Description | Magnaprene Plain Front Overall |
| Package Quantity | 1 |
| Manufacturers Part Number | O12007.3X |
| Chemical Resistance | Animal Fats, Certain Acids, Alcohols, Caustics, Oils, Certain Solvents |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ASTM D6413 |