Tingley® O24122 Icon Snap Fly Front Overall, Fluorescent Lime, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® O24122 Icon™ Snap Fly Front Overall, Fluorescent Lime, 2XL
The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Thickness | 10 mil |
| Inseam | 32" |
Product Details
| Type | Rain Overalls |
| Color | Green |
| Style | Icon |
| Outseam | 47 |
| Material | Polyurethane on 300 Denier Woven Polyester |
| Package Quantity | 1 |
| Description | Icon Snap Fly Front Overall |
| Manufacturers Part Number | O24122.2X |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |