Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1379038

MPN #: O31107.2X

Tingley® O31107 Webdri® Snap Fly Front Overall, Yellow, 2XL

Product Description
Webdri® - All day comfort for tough jobs. The original Webdri®PVC on polyester suit is designed for comfort and toughness. Webdri®is a truly comfortable, high performance suit. Made with a heavy coating and a high loft lining, it can withstand extensive laundering and duty. That is why it is one of our most popular suits. Ideal Applications: Food Processing, Agriculture, Construction, Manufacturing, and Forestry. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.

PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Thickness26 mil
Inseam32"

Product Details

TypeRain Overalls
ColorYellow
StyleWebdri®
Outseam42-1/2
MaterialSpecial PVC on Polyester
Package Quantity1
DescriptionWebdri® Snap Fly Front Overall
Manufacturers Part NumberO31107.2X
Chemical ResistanceMany Acids, Oils, Alcohols, Salts and Alkalies
BrandTingley