Tingley® O31107 Webdri® Snap Fly Front Overall, Yellow, XL
|
Questions & Answers (0)
Product Description
Webdri® - All day comfort for tough jobs. The original Webdri®PVC on polyester suit is designed for comfort and toughness. Webdri®is a truly comfortable, high performance suit. Made with a heavy coating and a high loft lining, it can withstand extensive laundering and duty. That is why it is one of our most popular suits. Ideal Applications: Food Processing, Agriculture, Construction, Manufacturing, and Forestry. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Thickness | 26 mil |
| Inseam | 31" |
Product Details
| Type | Rain Overalls |
| Color | Yellow |
| Style | Webdri® |
| Outseam | 42 |
| Material | Special PVC on Polyester |
| Package Quantity | 1 |
| Description | Webdri® Snap Fly Front Overall |
| Manufacturers Part Number | O31107.XL |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |