Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WIB1378605

MPN #: O53107.3X

Tingley® O53107 .35mm Industrial Work Snap Fly Front Overall, Yellow, 3XL

Product Description
.35mm Industrial Work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality.

PRICE
$10.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness14 mil
Size3XL
Inseam33"

Product Details

StyleIndustrial Work
TypeRain Overalls
Outseam49
Material.35mm PVC on Polyester
Package Quantity1
DescriptionIndustrial Work Snap Fly Front Overall
ColorYellow
Manufacturers Part NumberO53107.3X
BrandTingley