Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Large
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, LG
Comfort-Brite® - The ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-Brite is lightweight, durable, and affordable. Ideal Applications: Utilities, Telecommunication, Construction, Transportation, DOT's, Municipalities, Waste Management and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts, and alkalies.
Comfort-Brite® - The ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-Brite is lightweight, durable, and affordable. Ideal Applications: Utilities, Telecommunication, Construction, Transportation, DOT's, Municipalities, Waste Management and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts, and alkalies.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Thickness | 14 mil |
| Inseam | 30" |
Product Details
| Type | Rain Overalls |
| Color | Green |
| Style | Comfort-Brite® |
| Outseam | 43 |
| Material | PVC on Polyester |
| Description | Comfort-Brite® Snap Fly Front Overall |
| Package Quantity | 1 |
| Manufacturers Part Number | O53122.LG |
| Chemical Resistance | Many Acids, Oils, Alcohols, Salts and Alkalies |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |