SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

Item #: WBB1601645

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,261.94 up to 35% OFF

Price: $2,119.76

$353.29/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SteamSpa Oasis OA450CH Steam Generator Package, 4.5KW, Polished Chrome

SteamSpa Oasis OA450CH Steam Generator Package, 4.5KW, Polished Chrome

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa D-1050 Steam Bath Generator, 10.5KW

SteamSpa D-1050 Steam Bath Generator, 10.5KW

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator. Adding to the luxury empowered by the generator are the wonderful accessories included which will aid your relaxing steam experience in finishes creating a thoroughly holistic sauna decor.

Features:
  • Includes a 12kW Generator, Control Panel, Two Steamheads, Pressure Relief Valve and Built in Auto Drain
  • Brushed Nickel finish
  • QuickStart technology allows steam generation in under a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 430 cu ft
  • Power: 12kW, 240V, 50A
  • Integrated aroma steamhead reservoir for a scented steam experience. Add a few drops of your favorite fragrance and enjoy a refreshing, stimulating aroma therapy.
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Built in Auto Drain automatically purges the generator after each steam bath substantially reducing the chance of mineral, and rust build-up, prolonging the generator's operating life.

Weights & Dimensions

  • Width 9-1/2 in
  • Water Drain Size 1/2 in
  • Water Inlet Size 1/2 in
  • Length 17 in
  • Height 15 in
  • Room Volume 430 ft³
  • Wire Size 6AWG in
  • Steam Outlet Size 3/4 in
  • Weight 38 lbs
  • Safety Valve Size 3/4 in

Product Details

  • Automatic Drain Yes
  • Kilowatts 12 kW
  • Control Type Standard
  • Voltage 240 V
  • Aroma Steamhead Reservoir Yes
  • Amperage 50 A
  • Includes "Generator, Control Panel, Two Steamheads"
  • Aromatherapy Yes
  • Brand SteamSpa
  • Series Oasis
  • Steamhead Finish Brushed Nickel
  • Safety Valve 15 psi
  • Manufacturers Part Number OA1200BN

Warranty

  • Warranty Limited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

Item #: WBB1601645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant